References
Base Protection:CA-B1605-0WA 39
Rubix:389A0978
Manufacturer :CA-B1605-0WA 39
EAN:8052530122709
Product details : BASE B1605 T-ROBUST MID S7S HRO CI HI LG SC FO BLACK/BLUE EU39 UK6
S7S HRO CI HI LG SC FO SR
TIGE: Water-repellent greased leather with H2STOP membrane
LINDER: Primaloft
INSERT: Fortrex system
TOE CAP: SlimCap
SOLE: PU\Caoutchouc HRO
Size range: 36-48
TIGE: Water-repellent greased leather with H2STOP membrane
LINDER: Primaloft
INSERT: Fortrex system
TOE CAP: SlimCap
SOLE: PU\Caoutchouc HRO
Size range: 36-48
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 39 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 165.78 excl. VAT
/ Each
£ 198.94 incl. VAT
- Usually arrives within 14 working days

