References
Festo:EAMF-A-48A-70A
Rubix:390A9577
Manufacturer :558025
EAN:4052568096649

Documents
Product details : FESTO 558025 MOTOR FLANGE
Motor flange EAMF-A-48A-70A Size=48, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-48A-70A 558025
Technical specifications
Attributes
| Logistic Weight | 117,94 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 78.66 excl. VAT
/ Each
£ 94.39 incl. VAT
- Delivery usually within ( 6 ) days