References
Festo:SG-M48X2
Rubix:116A9517
Manufacturer :9583
EAN:4052568111519

Documents
Product details : FESTO 9583 ROD CLEVIS SG-M48X2
Rod clevis SG-M48X2 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M48x2, Conforms to standard=ISO 8140, Threaded Connection=Female thread M48x2, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 9578 g |
|---|---|
| Type | rod clevis |
Show UNSPSC/ECL@SS
£ 690.68 excl. VAT
/ Each
£ 828.82 incl. VAT
- Delivery usually within ( 2 ) days