Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
AC electric motors
WEG 0.37K4P71B3EF1F3WE W21 EFF1 STD MOTOR MACW21PB-004A-A071
WEG 0.37K4P71B3EF1F3WE W21 EFF1 STD MOTOR MACW21PB-004A-A071
Motor
References
weg:
0.37K4P71B3EF1F3WE
rubix:
171A2363
Technical specifications
Power
0.37
kW
Voltage
230/400
V
Speed
1500
rpm
Technical sheet / Technical file
Operating manual
Product details
Technical specifications
Product details : WEG 0.37K4P71B3EF1F3WE W21 EFF1 STD MOTOR MACW21PB-004A-A071
Cast Iron
3 Phase
Technical specifications
Attributes
Power
0.37
kW
Voltage
230/400
V
Speed
1500
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.99
excl. VAT
/
Each
£
112.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 3EL160M2B-FC-BA-C34 MOTOR 11KW 3000RPM B14 160M 400/690V-3PH-
WEG 15K2P160B5IE3F3WE 12862437 11722555
MECALINE 4EG160L4F-FC-BA-C34 MOTOR 15KW 1500RPM B14 160M 400/690V-3PH-
MECALINE 2EC071M4D-PC-A0-C34 MOTOR 055KW 1500RPM B34 71M 230/400V-3PH-
MECALINE 2EL080M6B-PC-A0-C34 MOTOR 055KW 1000RPM B34 80M 230/400V-3PH-
MECALINE 3KW 4 POLE 100 FRAME B3 IE3 ALUMINIUM MOTOR
MECALINE 3EL160M2C-FA-BA-C34 MOTOR 15KW 3000RPM B5 160M 400/690V-3PH-5
MECALINE 3EC132M4E-FA-BA-C34 MOTOR 9KW 1500RPM B5 132M 400/690V-3PH-50
MECALINE 4EL160M2D-FC-BA-C34 MOTOR 15KW 3000RPM B14 160M 400/690V-3PH-
MECALINE 3EL132M6C-PC-BA-C34 MOTOR 4KW 1000RPM B34 132M 400/690V-3PH-5
MECALINE 3EL160M2C-PD-BA-C34 MOTOR 15KW 3000RPM B3 160M 400/690V-3PH-5
MECALINE 3EL100L6B-PA-A0-C34 MOTOR 15KW 1000RPM B35 100L 230/400V-3PH-
SIEMENS 1LE1003-1CC33-4FA4 5.5KW 6P B5 SIMONICS GP MOTOR
MECALINE 3EL132S6B-FA-BA-C34 MOTOR 3KW 1000RPM B5 132M 400/690V-3PH-50
MECALINE 3EL132S2C-FC-BA-C34 MOTOR 75KW 3000RPM B14 132S 400/690V-3PH-