Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480060083
AVENTICS R480060083
ISO 15552, series CCL-IS
References
aventics:
R480060083
rubix:
272A4851
Technical specifications
Cylinder diameter
125Ā
mm
Cylinder stroke
100Ā
mm
Type
iso 15552, series ccl-is
Product details
Technical specifications
Product details : AVENTICS R480060083
Technical specifications
Attributes
Cylinder diameter
125Ā
mm
Cylinder stroke
100Ā
mm
Type
iso 15552, series ccl-is
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
793.96
excl. VAT
/
Each
Ā£
952.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC MDWBB63TF-175 CYLINDER WITH LOCK
SMC MRQBS32-50CA ROTARY CYLINDER
SMC CDJ2B10-125Z-A AIR CYLINDER
MECALINE 879521 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 25MM
SMC CP96NDB100-800C CYLINDER WITH LOCK
SMC CDG1BA20-75 AIR CUSHION CYLINDER
SMC CUJS16-40D MINI FREE MOUNT CYLINDER
SMC CXSM20-120-XB11 DUAL ROD CYLINDER
SMC CG5EA20TFSV-100 STAINLESS STEEL CYLINDER
SMC CDG1BN32-50 AIR CYLINDER
SMC C95SDT160-400 CYLINDER
SMC C96SB32-80C-XB6 ISO 15552 CYLINDER
SMC CG5EA32TFSR-250 STAINLESS STEEL CYLINDER
MATARA MCQV2-11-80-160M ISO15552-VDMA 24562 80 BORE 160MM STROKE MAGNE
SMC CDG5EN20TFSV-200 STAINLESS STEEL CYLINDER