References
SMC:MS-5HLH-6
Rubix:122A8488
Manufacturer :MS-5HLH-6
EAN:3618036367560

Technical specifications
| Material | c3604 (body);nylon 66 (gasket) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC MS-5HLH-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5HLH-6 (Hose Elbow - Tube Size (Ø6XØ4))
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5HLH-6 (Hose Elbow - Tube Size (Ø6XØ4))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x18x16 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | c3604 (body);nylon 66 (gasket) |
| Connection 1 | 6 mm |
| Profile | m |
| Connection 2 | m5 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Delivery usually within ( 4 ) days