FESTO 132075 PUSH-IN T-FITTING QSTL-G1/8-4-100


Push-In T-Fitting

References
festo:QSTL-G1/8-4-100
rubix:125A0334
manufacturer :132075
ean:4052568027278
QSTL-G1/8-4-100 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 132075 PUSH-IN T-FITTING QSTL-G1/8-4-100


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight16,25 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 364.00 excl. VAT
/ 100 pieces
£ 436.80 incl. VAT
  • Delivery usually within ( 11 ) days