SMC KQB2E08-00 METRIC SIZE BRASS ONE-TOUCH FITTING
Metal push-in connector KQB2 series
See technical informationSee documentsReferences
SMC:KQB2E08-00
Rubix:118A1481
Manufacturer :KQB2E08-00
EAN:3618036037449

Technical specifications
| Material | 304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body) |
|---|---|
| Connection 1 | 8 mm |
Documents
Product details : SMC KQB2E08-00 METRIC SIZE BRASS ONE-TOUCH FITTING
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Bulkhead Union.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 08 (Ø8)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 08 (Ø8)
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Material | 304 stainless steel (release button, guide, chuck);special fkm (seal, o-ring);c3604 (male connector body, stud);316 stainless steel (male elbow body) |
| Connection 1 | 8 mm |
| Profile | kqb2 |
| Connection 2 | m15x1 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- In stock: Next day delivery