FESTO 537149 FILTER REGULATOR MS12-LFR-G-D7-EUV-LD-AS


MS12-LFR filter control valve

References
festo:MS12-LFR-G-D7-EUV-LD-AS
rubix:114A1379
manufacturer :537149
ean:4052568172244

Product details : FESTO 537149 FILTER REGULATOR MS12-LFR-G-D7-EUV-LD-AS


Filter regulator MS12-LFR-G-D7-EUV-LD-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=12, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight9160 g
Materialdie-cast aluminum
Volume flow rate500 l/min
Filter fineness40 µm
Connection 1intern
Show UNSPSC/ECL@SS
£ 614.11 excl. VAT
/ Each
£ 736.93 incl. VAT
  • Delivery usually within ( 21 ) days