• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,547)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Compressed air preparation
  5. Compressed air maintenance
  6. Service unit combination
  7. SMC IS1000M-40-X215 PRESSURE SWITCH AC 0.1-0.6MPA

SMC IS1000M-40-X215 PRESSURE SWITCH AC 0.1-0.6MPA

Pressure Switch

See technical information

References

SMC:IS1000M-40-X215
Rubix:125A9769
Manufacturer :00077097
brand logo
brand logo

Product details : SMC IS1000M-40-X215 PRESSURE SWITCH AC 0.1-0.6MPA


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 92.20 excl. VAT
/ Each
£ 110.64 incl. VAT
  • Delivery date on request
    Contact a branch

Check our products from related categories

FESTO 186487 FILTER REGULATOR LFR-1/4-D-7-MIDIFESTO 159633 FILTER REGULATOR LFR-1-D-MAXIFESTO 192649 SERVICE UNIT FRC-1-D-7-O-MAXI-AFESTO 162704 FILTER REGULATOR LFR-3/8-D-7-MINIMECALINE 860283 FILTER/REGULATOR LUBRICATORMANUAL DRAIN 3/8INSMC AC40B-F04G-D AIR FILTER + REGULATORFESTO 192609 FILTER REGULATOR LFR-1-D-7-O-MAXI-AFESTO 530222 SERVICE UNIT COMBINATION MSB6-1/2:J1D1A1-WPMENNEKES 7148 MENNEKES BLUE RCD SOCKET IP67 16A 3P 230V 6H 1XRCD 30MAFESTO 530236 SERVICE UNIT COMBINATION MSB6-1/2-FRC12:J10M2FESTO 186492 FILTER REGULATOR LFR-1/2-D-MAXI-AFESTO 550498 SERVICE UNIT COMBINATIONFESTO 162696 FILTER REGULATOR LFR-3/8-D-O-MINI-AFESTO 192446 SERVICE UNIT LFR-1/2-D-DI-MAXI-KGFESTO 162750 SERVICE UNIT FRC-1/2-D-O-MIDI-A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap