FESTO 529162 FILTER REGULATOR MS4-LFR-1/8-D6-CRV-AS


MS4-LFR filter control valve

References
festo:MS4-LFR-1/8-D6-CRV-AS
rubix:114A1124
manufacturer :529162
ean:4052568163563

Product details : FESTO 529162 FILTER REGULATOR MS4-LFR-1/8-D6-CRV-AS


Filter regulator MS4-LFR-1/8-D6-CRV-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight415 g
MaterialDie-cast aluminum
Volume flow rate900 l/min
Filter fineness5 µm
Connection 11/8
Show UNSPSC/ECL@SS
£ 101.36 excl. VAT
/ Each
£ 121.63 incl. VAT
  • Delivery usually within ( 11 ) days