MENNEKES 7125 IP44 BLUE WALL MOUNT 3P INDUSTRIAL POWER SOCKET 16A 230V
Combination Unit
See technical informationSee documentsReferences
Mennekes:7125
Rubix:223A5581
Documents
Product details : MENNEKES 7125 IP44 BLUE WALL MOUNT 3P INDUSTRIAL POWER SOCKET 16A 230V
• Screw terminals
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 269.37 excl. VAT
/ Each
£ 323.24 incl. VAT
- Delivery usually within ( 3 ) days

