FESTO 185841 SERVICE UNIT FRC-1/4-D-MINI-KF
FRC service unit combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MINI-KF
Rubix:120A6030
Manufacturer :185841
EAN:4052568145996

Documents
Product details : FESTO 185841 SERVICE UNIT FRC-1/4-D-MINI-KF
Service unit combination FRC-1/4-D-MINI-KF consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2051,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 620 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,334.02 excl. VAT
/ Each
£ 1,600.82 incl. VAT
- Delivery date on request
Contact a branch