FESTO 529188 FILTER REGULATOR MS6-LFR-1/2-D7-ERM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-ERM-AS
Rubix:113A8725
Manufacturer :529188
EAN:4052568163693

Documents
Product details : FESTO 529188 FILTER REGULATOR MS6-LFR-1/2-D7-ERM-AS
Filter regulator MS6-LFR-1/2-D7-ERM-AS 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 362x142x142 mm |
|---|---|
| Logistic Weight | 1061 g |
| Threading diameter (inch) | 1/2 '' |
| Material | aluminum die casting |
| Volume flow rate | 4500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 83.11 excl. VAT
/ Each
£ 99.73 incl. VAT
- In stock: Next day delivery