FESTO 530348 FILTER REGULATOR MS6-LFR-3/8-D7-CUV-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-3/8-D7-CUV-AS
Rubix:114A3507
Manufacturer :530348
EAN:4052568164935

Documents
Product details : FESTO 530348 FILTER REGULATOR MS6-LFR-3/8-D7-CUV-AS
Filter regulator MS6-LFR-3/8-D7-CUV-AS Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1296,25 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum |
| Volume flow rate | 3500 l/min |
| Design size | 6 |
| Filter fineness | 5 µm |
| Connection 1 | 3/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 140.78 excl. VAT
/ Each
£ 168.94 incl. VAT
- Delivery usually within ( 6 ) days