FESTO 564869 WATER SEPARATOR MS6-LWS-3/8-U-V
MS6-LWS water cutter
See technical informationSee documentsReferences
Festo:MS6-LWS-3/8-U-V
Rubix:132A1509
Manufacturer :564869
EAN:4052568211868

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 564869 WATER SEPARATOR MS6-LWS-3/8-U-V
Water separator MS6-LWS-3/8-U-V Condensate drain through fully automatic Condensate drain valve. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic, Design structure=Centrifugal separator
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Max. service pressure | 12 bar |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 272.14 excl. VAT
/ Each
£ 326.57 incl. VAT
- Delivery usually within ( 6 ) days