References
Festo:MS12-LWS-G-U-V
Rubix:391A2992
Manufacturer :8005550
EAN:4052568257293

Documents
Product details : FESTO 8005550 WATER SEPARATOR
water separator MS12-LWS-G-U-V Condensate drain through fully automatic Condensate drain valve. Size=12, Series=MS, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic, Design structure=Centrifugal separator
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Min. service pressure | 2 bar |
| Type | pneumatic valves |
| Flow | 40000 l/min |
| Material | plastic |
| Connection | module without connecting thread, without connecting plate |
Show UNSPSC/ECL@SS
£ 541.31 excl. VAT
/ Each
£ 649.57 incl. VAT
- Delivery usually within ( 16 ) days