FESTO 548715 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-AG


MS6-SV Pressure build-up and venting valve

References
festo:MS6-SV-1/2-E-10V24-AG
rubix:119A4720
manufacturer :548715
ean:4052568190118
MS6-SV-1/2-E-10V24-AG Soft-start/quick exhaust valve
brand logo
Technical specifications
Threading diameter (inch)1/2Ā ''
Volume flow rate4300Ā l/min
See all Specifications

Product details : FESTO 548715 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-AG


Soft-start/quick exhaust valve MS6-SV-1/2-E-10V24-AG With pressure gauge. Series=MS, Size=6, Grid dimension=62 mm, Safety function=Exhausting, Safety Integrity Level (SIL)=Exhausting / SIL 3

Technical specifications


Attributes
Logistics dimensions (L x W x H)290x160x205Ā mm
Logistic Weight2758Ā g
Threading diameter (inch)1/2Ā ''
Volume flow rate4300Ā l/min
Show UNSPSC/ECL@SS
Ā£ 1,067.27 excl. VAT
/ Each
Ā£ 1,280.72 incl. VAT
  • In stock: Next day delivery