FESTO 552937 PRESSURE BOOSTER DPA-100-16-CRVZS20


Pressure Booster

References
festo:DPA-100-16-CRVZS20
rubix:118A7591
manufacturer :552937
ean:4052568195007

Product details : FESTO 552937 PRESSURE BOOSTER DPA-100-16-CRVZS20


Pressure booster DPA-100-16-CRVZS20 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=100 mm, Volume=20 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge

Technical specifications


Attributes
Logistic Weight27200Ā g
Show UNSPSC/ECL@SS
Ā£ 3,648.57 excl. VAT
/ Each
Ā£ 4,378.28 incl. VAT
  • Delivery usually within ( 11 ) days