References
SMC:VBA10A-F02G
Rubix:265A1798
Manufacturer :VBA10A-F02G

Technical specifications
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 230 l/min |
Product details : SMC VBA10A-F02G
The special VBA series regulator is a Pressure Booster that saves money and energy by increasing main line pressure up to twofold. When connected to the air supply line, the Booster increases pressure by up to two times, and the main air supply pressure can be reduced. The desired pressure increase can be easily set.
vba10a series booster
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x150x113 mm |
|---|---|
| Logistic Weight | 850 g |
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 230 l/min |
Show UNSPSC/ECL@SS
£ 381.66 excl. VAT
/ Each
£ 457.99 incl. VAT
- Delivery usually within ( 8 ) days