SMC VBA20A-F03GN BOOSTER REGULATOR


VBA20A series pressure booster

References
smc:VBA20A-F03GN
rubix:118A7759
VBA2#A,4#A, Booster Regulator
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
Volume flow rate1000 l/min
See all Specifications

Product details : SMC VBA20A-F03GN BOOSTER REGULATOR


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.

Made to Order: Standard
Body Size: 20A (3/8, Handle-operated type)
Thread Type: F (G [PF])
Port Size: 03 (3/8)
Option: GN (Pressure Gauge [2 pcs.], Silencer)
Semi-standard: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)176x300x154 mm
Logistic Weight3800 g
Threading diameter (inch)3/8 ''
Volume flow rate1000 l/min
Show UNSPSC/ECL@SS
£ 730.27 excl. VAT
/ Each
£ 876.32 incl. VAT
  • Delivery usually within ( 4 ) days