FESTO 552934 PRESSURE BOOSTER DPA-63-10-CRVZS20


Pressure Booster

References
festo:DPA-63-10-CRVZS20
rubix:118A7594
manufacturer :552934
ean:4052568194970

Product details : FESTO 552934 PRESSURE BOOSTER DPA-63-10-CRVZS20


Pressure booster DPA-63-10-CRVZS20 combination of pressure booster and Air reServoir in stainless steel design Piston diameter=63 mm, Volume=20 l, Assembly Position=Downward Condensate drain, Design structure=(* Twin-piston pressure booster, * with Air reServoir, * with pressure gauge, * with non-return valve), Pressure gauge=with pressure gauge

Technical specifications


Attributes
Logistic Weight20400 g
Show UNSPSC/ECL@SS
£ 2,585.03 excl. VAT
/ Each
£ 3,102.04 incl. VAT
  • Delivery usually within ( 2 ) days