References
SMC:VBA20A-03GN
Rubix:81226292
Manufacturer :VBA20A-03GN
EAN:3618036604481

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
Product details : SMC VBA20A-03GN BOOSTER REGULATOR
56-VBA2#A,4#A, Booster Regulator, ATEX category 3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x300x176 mm |
|---|---|
| Logistic Weight | 3800 g |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 728.85 excl. VAT
/ Each
£ 874.62 incl. VAT
- In stock: Next day delivery