References
Festo:MS9-LFM-1-AUM
Rubix:391A3387
Manufacturer :553000
EAN:4052568195106

Documents
Product details : FESTO 553000 MICRO FILTER
Micro Filter MS9-LFM-1-AUM 0.01 µm Filter, metal bowl guard, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium, pa, borosilicate fiber, aluminium wrought alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 363.68 excl. VAT
/ Each
£ 436.42 incl. VAT
- Delivery usually within ( 6 ) days