FESTO 8025356 SERVICE UNIT COMBINATION MSB4-1/4:C3:J1:F12-WP
MSB4 service unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3:J1:F12-WP
Rubix:263A5830
Manufacturer :8025356
EAN:4052568258597

Documents
Product details : FESTO 8025356 SERVICE UNIT COMBINATION MSB4-1/4:C3:J1:F12-WP
Service unit combination MSB4-1/4:C3:J1:F12-WP Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 943,81 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminum |
| Volume flow rate | 1600 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 261.85 excl. VAT
/ Each
£ 314.22 incl. VAT
- Delivery usually within ( 2 ) days