FESTO 162708 FILTER REGULATOR LFR-3/4-D-7-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-MAXI
Rubix:119A5497
Manufacturer :162708
EAN:4052568132279

Documents
Product details : FESTO 162708 FILTER REGULATOR LFR-3/4-D-7-MAXI
Filter regulator LFR-3/4-D-7-MAXI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 345x75x115 mm |
|---|---|
| Logistic Weight | 1625 g |
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 10000 l/min |
| Design size | 66 |
| Filter fineness | 40 µm |
| Connection 1 | g3/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 609.59 excl. VAT
/ Each
£ 731.51 incl. VAT
- Delivery date on request
Contact a branch