FESTO 542269 SERVICE UNIT COMBINATION MSB6-1/2:C3J1D1A1F3-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3J1D1A1F3-WP
Rubix:120A2236
Manufacturer :542269
EAN:4052568180263

Documents
Product details : FESTO 542269 SERVICE UNIT COMBINATION MSB6-1/2:C3J1D1A1F3-WP
Service unit combination MSB6-1/2:C3J1D1A1F3-WP Consisting of manual on-off valve, Filter regulator, electrical on-off valve, pneumatic soft-start valve, Branching Module including pressure switch without indicator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 605.40 excl. VAT
/ Each
£ 726.48 incl. VAT
- Delivery usually within ( 6 ) days