SMC DMK12P-04-C1

Multi-Connector

See technical informationSee documents

References

SMC:DMK12P-04-C1
Rubix:265A1231
Manufacturer :DMK12P-04-C1
EAN:3618036129120
SMC MULTI CONNECTOR PUSH FITTING DMK12P-04-C1

Technical specifications

Connection 1stecker (plug side)
Materialadc12 (white semi-polished), spcc (zinc-plated/chromed), a5052 (hard anodized), pom, stainless steel sus304, nbr, silicone rubber (as well as other metals listed in the parts list, e.g. c3604bd)
See all Specifications

Documents

Product details : SMC DMK12P-04-C1


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.

Strengths

Built-in one-touch fittings
One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes

Technical specifications


Attributes
Connection 1stecker (plug side)
Materialadc12 (white semi-polished), spcc (zinc-plated/chromed), a5052 (hard anodized), pom, stainless steel sus304, nbr, silicone rubber (as well as other metals listed in the parts list, e.g. c3604bd)
Min. temperature-5 °C
Colourwhite
Connection 2abdeckung / cover (einseitig, zubehör c1)
Max. temperature60 °C
Service pressure10 bar
Type of fluidair
Metric exterior tube diameter46 mm
Metric exterior tube diameter 225 mm
£ 53.35 excl. VAT
/ Each
£ 64.02 incl. VAT
  • Delivery usually within ( 4 ) days