• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Push-in unions tube-tube type
  6. Push-in Fitting - Connector
  7. AVENTICS R412005425

AVENTICS R412005425

Series QR1-S Mini

See technical information

References

Aventics:R412005425
Rubix:274A0958
brand logo
brand logo

Product details : AVENTICS R412005425


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MECALINE PUSH IN BULKHEAD -4MM 883910FESTO 186100 PUSH-IN FITTING QS-G3/8-8SMC KQ2R12-16A FITTING I 12 TUBE I 16 TUBEAVENTICS 2121512000MECALINE 842886 BULKHEAD STRAIGHT FITTING MM 10AVENTICS 2121810080FESTO 153011 PUSH-IN FITTING QS-1/2-16SMC KQ2E03-00A ONE-TOUCH FITTINGMECALINE 867652 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN -1/0BARSMC KQ2H01-07A MALE FITTING 1/4 TUBE 1/8 TUBEAVENTICS R412005431SMC KQ2H13-00A MALE FITTING I 1/2 TUBEMECALINE 859759 DIFF. DIAM. UNION TEE MM 12-16MECALINE SOCKET ELBOW 6 MM 853177SMC KQ2L01-00A MALE FITTING 1/8 TUBE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap