MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM

BULKHEAD - UNION STRAIGHT

See technical informationSee documents

References

Mecaline:858817
Rubix:216A1538
EAN:3660338138874
BULKHEAD STRAIGHT FITTING Material Polymer - 16

Technical specifications

Connection 116
Materialnickel plated brass body
See all Specifications

Documents

Product details : MECALINE 858817 BULKHEAD STRAIGHT FITTING 16MM


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 116
Materialnickel plated brass body
Length51.2 mm
Min. temperature-20 °C
Coloursilver
Connection 216
Max. temperature80 °C
Service pressure15 bar
Type of fluidair, vacuum
Metric exterior tube diameter16 mm
Metric exterior tube diameter 216 mm
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
  • In stock: Next day delivery