References
SMC:DM12S-04NU
Rubix:123A5268
Manufacturer :DM12S-04NU
EAN:3618036129557

Documents
Product details : SMC DM12S-04NU MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: S (Socket Side Only)
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: S (Socket Side Only)
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
Strengths
•One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes
Technical specifications
Attributes
| Material | adc12 black anodized;c3604bd |
|---|---|
| Connection 1 | 12 |
| Profile | dm |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | s (socket side only) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Delivery usually within ( 4 ) days