FESTO 578376 PUSH-IN FITTING NPQH-DK-G18-Q8-P10


Push-In Fitting

References
festo:NPQH-DK-G18-Q8-P10
rubix:118A4021
manufacturer :578376
ean:4052568060794
NPQH-DK-G18-Q8-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578376 PUSH-IN FITTING NPQH-DK-G18-Q8-P10


Push-in fitting NPQH-DK-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x10x10 mm
Logistic Weight13,21 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ 10 pieces
£ 35.04 incl. VAT
  • Delivery usually within ( 2 ) days