FESTO 578291 PUSH-IN L-FITTING NPQH-L-G12-Q10-P10


Push-In Fitting

References
festo:NPQH-L-G12-Q10
rubix:115A5378
manufacturer :578291
ean:4052568059941
NPQH-L-G12-Q10 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 578291 PUSH-IN L-FITTING NPQH-L-G12-Q10-P10


Push-in L-fitting NPQH-L-G12-Q10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x34x20 mm
Logistic Weight42,87 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
  • Delivery usually within ( 2 ) days