CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 6 863106
Multi-cut - tool multi-functions - solid carbide - 90° - hdmx
See technical informationSee documentsReferences
GISS Cutline:863106
Rubix:863106
EAN:3660338177231

Documents
Product details : CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 6 863106
Technical operations. Offers extreme durability and uniform wear for general maintenance applications. Ideal for sanding profiled surfaces and round steel parts. J-weight cloth backing. Aluminum oxide abrasive. Dimensions: 38 mm x 25 m.
Multifunction tool VHM 90° HDMX - D.6,0 mm
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 2 |
| Length of cut | 12 mm |
| Total length | 60 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | hdmx |
| Type | multi-cut tool (multi-function) - solid carbide |
| Angle of helix | 90 ° |
| Machining material | steel, stainless steel, hard metals, aluminum, copper, bronze, brass |
| Capacity length | 12 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 40.51 excl. VAT
/ Each
£ 48.61 incl. VAT
- Usually arrives within 14 working days
