CARBIDE END-MILL VARIABLE-HELIX RADIUS CORNER
Diameter | 6 mm |
---|---|
Total length | 57 mm |
Length of cut | 13 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 39 ° |
Type of tail | Cylindrical |
Machining material | STEEL / STAINLESS STEEL / CAST IRON / NON-FERROUS / HARD |
Type | VARI-HELIX RADIUS CORNER |
Coating | CUPP - MULTI MATERIA |
Body material | Carbide |
Centre cut | YES |
Usually arrives within 14 working days