Multi-cut - tool multi-functions - solid carbide - 90°
Diameter | 1 mm |
---|---|
Total length | 39 mm |
Length of cut | 2 mm |
Number of teeth | 2 |
Tail diameter | 3 mm |
Type of tail | cylindrical |
Machining material | steel, aluminum, copper, bronze, brass |
Body material | carbide |
Usually arrives within 14 working days