CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 2 863092
Multi-cut - tool multi-functions - solid carbide - 90°
See technical informationSee documentsReferences
GISS Cutline:863092
Rubix:863092
EAN:3660338177101

Documents
Product details : CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 2 863092
Multi-cut - tool multi-functions - solid carbide - 90°
Multifunction tool VHM 90 degree D.2,0 mm uncoated
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Length of cut | 3 mm |
| Total length | 39 mm |
| Cutting material | carbide |
| Machining material | steel, aluminum, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Usually arrives within 14 working days
