CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
Multi-cut - tool multi-functions - solid carbide - 90°
See technical informationSee documentsReferences
GISS Cutline:863093
Rubix:863093
EAN:3660338177118

Documents
Product details : CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
Multi-cut - tool multi-functions - solid carbide - 90°
Multifunction tool VHM 90° 3mm
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 6 mm |
| Total length | 50 mm |
| Cutting material | carbide |
| Machining material | steel, aluminum, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Usually arrives within 14 working days
