MECALINE 884665 MULTI SOCKET COUPLING MALE G 1/2IN
MULTI SERIES QUICK COUPLINGS - MALE
See technical informationSee documentsReferences
Mecaline:884665
Rubix:216A3190
EAN:3660338380372
Documents
Product details : MECALINE 884665 MULTI SOCKET COUPLING MALE G 1/2IN
The MULTI quick coupling is a practical and economical solution to connect a single coupling with 4 different types of plug profiles: European (7.5-7.8mm), ISO B12 (5.5mm), Italian (5mm) and Swiss (5.5 mm).
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass body. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
This special design of the couplings allows easy assembly with different profiles, ensuring perfect tightening. Interchangeability:Rectus Parker, Camozzi, CEJN, Aignep
Material: Nickel Plated Brass body. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | nickel-plated brass |
| Standard | ISO B12 |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- In stock: Next day delivery

