References
CEJN:103105152
Rubix:80349345
Manufacturer :103105152
EAN:07391390042637

Technical specifications
| Connection 1 | 1/4 |
|---|---|
| Material | hardened zinc-plated steel |
| Standard | ISO 6150 BÁ; A-A 59439 |
Product details : CEJN 103105152 NIPPLE R 1/4IN MALE
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | hardened zinc-plated steel |
| Standard | ISO 6150 BÁ; A-A 59439 |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days