Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884657 MINI COUPLING FEMALE PLUG -HOSE ID 4
MECALINE 884657 MINI COUPLING FEMALE PLUG -HOSE ID 4
MINI SERIES QUICK PLUGS - FOR HOSE
References
mecaline:
884657
rubix:
216A3210
ean:
3660338380303
Technical specifications
Connection 1
4
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884657 MINI COUPLING FEMALE PLUG -HOSE ID 4
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
4
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.66
excl. VAT
/
Each
£
1.99
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
RECTUS 1/8BSP MALE SOCK RED 21KAAW10MPN8
RECTUS 1/4BSPFEMAL COUPLING 26KAIW13MPX
PARKER 1800 MALE PLUG 1800SFAK21SXZ
RECTUS 3/8 BSP FEMALE PLUG 27SFIW17SXN
RECTUS 1/8BSP FEMAL PLUG NP 21SFIW10MXN
RECTUS HOS CONNPLUGNICKELPL 20SFKO04MXN
MECALINE 894387 COUPLINGS ISO C10 FOR HOSE CONNECTING 10
PARKER 1300KAIW17MPN QUICK COUPLING
"21SBIW10MPN PROBE 1/8"" BSPP FEMALE"
MECALINE 884668 MULTI SOCKET COUPLING FEMALE G 3/8IN
PARKER COUPLER SH2-62-BSPP
PCL COUPLING FEMALE 1/2IN AC5JF
RECTUS PLUG FEM THREAD GRN 21SFIW10MXN0
RECTUS 3/4 BSP FEMALE PLUG 27SFIW26SXN
RECTUS 1/4BSP FEMALE COUPLG 13KAIW13MPX