GATES ISOVARI.SPEEDBELT W31.5 1250 MULTISPEED ISO


Multi-speed

References
gates:W31.5 1250 MULTISPEED ISO
rubix:103A4616
manufacturer :9802-10038
ean:5412571181814
brand logo
brand logo
Technical specifications
ProfileW31.5

Product details : GATES ISOVARI.SPEEDBELT W31.5 1250 MULTISPEED ISO


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
ProfileW31.5
Show UNSPSC/ECL@SS
£ 95.06 excl. VAT
/ Each
£ 114.07 incl. VAT
  • Usually arrives within 14 working days