GATES ISOVARI.SPEEDBELT W40 1120 MULTISPEED ISO


Multi-speed

References
gates:W40 1120 MULTISPEED ISO
rubix:103A5174
manufacturer :9802-10043
ean:5412571181869
brand logo
brand logo
Technical specifications
ProfileW40

Product details : GATES ISOVARI.SPEEDBELT W40 1120 MULTISPEED ISO


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios.

Strengths

•Uniform composition and thickness of the undercord ensure smooth and silent running
Engineered notch contour increases flexibility
High load-carrying capacity
Smooth machine operation
Exceptionally long belt life
Maximum speed adjustment

Technical specifications


Attributes
ProfileW40
Show UNSPSC/ECL@SS
£ 121.81 excl. VAT
/ Each
£ 146.17 incl. VAT
  • Usually arrives within 14 working days