GATES 980210046 MULTI-SPEED V-BELT W40-1600

Multi-speed

See technical information

References

Gates:W40 1600 MULTISPEED ISO
Rubix:103A4394
Manufacturer :980210046
EAN:5412571181890
brand logo

Technical specifications

Profilew40
Interior length1600 mm

Product details : GATES 980210046 MULTI-SPEED V-BELT W40-1600


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
Profilew40
Interior length1600 mm
£ 4,336.80 excl. VAT
/ 26 pieces
£ 5,204.16 incl. VAT
  • Usually arrives within 14 working days