References
Gates:W63 2000 MULTISPEED ISO
Rubix:184A3504
Manufacturer :980210135
EAN:5414465089923

Product details : GATES 980210135 MULTI-SPEED V-BELT W63-2000
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | w63 |
|---|---|
| Interior length | 1906 mm |
| Height | 20 mm |
| Upper width | 65 mm |
| Lower width | 63 mm |
Show UNSPSC/ECL@SS
£ 5,456.64 excl. VAT
/ 14 pieces
£ 6,547.97 incl. VAT
- Usually arrives within 14 working days
