References
Gates:47X13 1180 MULTISPEED GATES
Rubix:103A4389
Manufacturer :980210055
EAN:5412571181975

Product details : GATES 980210055 MULTI-SPEED V-BELT 47X13-1180
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Strengths
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Technical specifications
Attributes
| Profile | 47x13 |
|---|---|
| Interior length | 1180 mm |
| Height | 13 mm |
| Upper width | 47 mm |
Show UNSPSC/ECL@SS
£ 149.90 excl. VAT
/ Each
£ 179.88 incl. VAT
- Usually arrives within 14 working days
