GATES 9802-10099 28X9 1500 MULTISPEED


Multi-speed

References
gates:28X9 1500 MULTISPEED GATES
rubix:269A7893
manufacturer :9802-10099
ean:5412571182385
brand logo
brand logo
Technical specifications
Profile28x9

Product details : GATES 9802-10099 28X9 1500 MULTISPEED


Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.

Strengths

• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.

Technical specifications


Attributes
Profile28x9
Show UNSPSC/ECL@SS
£ 91.22 excl. VAT
/ Each
£ 109.46 incl. VAT
  • Usually arrives within 14 working days