Vario Power Variable Speed Belt
Profile | 1012 |
---|---|
Interior length | 1250 mm |
Space-saving drive solutions, optimum control behavior, reduction of running temperature and a wide range of applications are the hallmarks of this belt.
The electrical conductivity of the optibelt VARIO POWER variable speed belts allows the safe dissipation of electrostatic charges. In the case of drives with insufficient electrical conductivity, this can be so strong that there is a risk of ignition due to the formation of sparks.
In the double-toothed optibelt VARIO POWER the double-toothed V-belt ensures better heat dissipation and thus significantly reduces the belt temperature.
The optibelt VARIO POWER is reinforced by a fabric overlay and offers transverse rigidity without losing flexibility due to the transverse fibers. This can be further increased by the double toothing.
Logistics dimensions (L x W x H) | 36x196x196 mm |
---|---|
Logistic Weight | 544 g |
Profile | 1012 |
Interior length | 1250 mm |
Height | 10 mm |
Upper width | 37 mm |
Lower width | 12.3 mm |
Usually arrives within 14 working days