POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 10
Multi-Task E™
See technical informationReferences
Polyco Healthline:MTE/10
Rubix:2573255
EAN:05010699844927


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 10
Seamless knitted nylon liner with a nitrile palm coating and impact protection. Impact Protection: Thermoplastic rubber impact protection to the back of the hand and fingers reduces impact injury and has been engineered to allow for total flexibility. Reinforced Crotch: Nitrile reinforcement between the thumb and forefinger offers additional protection in an area that is highly susceptible to wear and tear.
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Header Card: Also available on a header card for easy display and allowing for lower order quantities.
Standard : EN388_4141X
Grip: The highly flexible nitrile coating has a slightly roughened finish which improves handling performance, particularly in light oil applications. Header Card: Also available on a header card for easy display and allowing for lower order quantities.
Standard : EN388_4141X
Colour :Red/Black
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | seamless knitted nylon |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
- In stock: Next day delivery