POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
Matrix® Hi-Viz
See technical informationSee documentsReferences
Polyco Healthline:90-MAT-9
Rubix:1370520
Manufacturer :903-MAT


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
Seamless thermal high visibility glove with crinkle latex coating. Fleecy lining keeps hands warm and comfortable in cold conditions. Crinkle latex palm coating is highly flexible and offers excellent wet and dry grip. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_2141X
Standard : EN388_2141X
Colour :Yellow/Blue
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | textile |
| Material | seamless thermal |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- In stock: Next day delivery